SE00W83PCS - 8/3 Seoow 600V Black Cord PCS

Southwire Company

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

In-Stock: 18,406 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W83PCS
Manufacturer
Southwire Company
Manufacturer's Part Number
55044903
Description
8/3 Seoow 600V Black Cord PCS
Portable Cord, Black, 8 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886039621
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Stock Availability
Stillwater
0 Feet (Find nearest stock)
Tulsa
358 Feet
All Stores
18,406 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 AWG
Number Of Conductors
3
Material, Color, and Finish
Color
Black
Descriptions
Description
8/3 SEOOW 600V BLACK CORD PCS
Long Description
Portable Cord, Black, 8 AWG Conductor Size, Made in USA, 3 - Conductors, Reel Package Type
Product Type
Portable Cord
Short Description
Portable Cord, 8 AWG, Black, 3 Conductor
Additional Information
Made In USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55044903
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per foot
0.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,406 Feet

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
358 View Store

* All prices subject to change.

Begin Live Chat