SE0W43PCS - 4/3 Seoow PCS

Cables & Cords

  • $7.15 (Per Foot)
  • $7.15 (Per Foot)

  • $7,145.69 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE0W43PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
224220408
Description
4/3 Seoow PCS
Portable Cord, Seoow Type; 250 FT; 1.104 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500077
Weight per unit
0.677 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.15 (Per Foot)
Reel
$7.15 (Per Foot)
Resources
Attachments
 
 
SE0W43PCS - Specification Sheet
Images
 
 
SE0W43PCS - Small Image
 
SE0W43PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Conductor Size
4 AWG
Voltage Rating
600 V
Stranding
96/24 STRANDS
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
1.104 INCH
Length
250 ft
Descriptions
Description
4/3 SEOOW PCS
Product Type
Portable Cord
Long Description
PORTABLE CORD, SEOOW TYPE; 250 FT; 1.104 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 70 Ampere; Insulation Thickness 0.05 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
extra long description
SEOOW TYPE; 250 FT; 1.104 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTO
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
224220408
Model
224
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.677
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat