SJ00W143BK - 14/3 Sjoow 600V Black Cord 500'

Cables & Cords

  • $1.13 (Per Foot)
  • $1.13 (Per Foot)

  • $562.59 (Per 500 Feet)

  • $1,125.18 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ00W143BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
55808605
Description
14/3 Sjoow 600V Black Cord 500'
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886099113 / 00032886099113
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.13 (Per Foot)
Carton
$562.59 (Per 500 Feet)
Resources
Attachments
 
 
SJ00W143BK - Specification Sheet
Images
 
 
SJ00W143BK - Large Image
 
SJ00W143BK - Video
Other Links
 
 
SJ00W143BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
3
Voltage Rating
300
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
6000
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Black, 14 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type
Short Description
Portable Cord, 14 AWG, Black, 3 Conductor
Description
14/3 SJOOW 600V BLACK CORD 500'
extra long description
SWC 55808605 FLEXCORD 14/3 SJOOW 90
Construction
CPE JACKET
Additional Information
Made in USA
yes
media
Yes
outside diameter
0.37
core
14
strands
41
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55808605
GTIN
00032886099113
UPC
032886099113
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJOOW
Packaging
Package Type
Carton
Weight
50.79
Weight per foot
0.121
Carton
500
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat