SJ00W163BK250 - 16/3 Sjoow 300V Black Cord 250'

Cables & Cords

  • $0.75 (Per Foot)
  • $0.75 (Per Foot)

  • $188.56 (Per 250 Feet)

  • $754.24 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ00W163BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55808501
Description
16/3 Sjoow 300V Black Cord 250'
16-26 Cu 3/C Black/White/Green Sjoow Black 90C 300V Paper 250SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886081026 / 00032886081026
Weight per unit
0.059 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.75 (Per Foot)
Carton
$188.56 (Per 250 Feet)
Resources
Images
 
 
SJ00W163BK250 - Small Image
 
SJ00W163BK250 - Large Image
 
SJ00W163BK250 - Video
Attachments
 
 
SJ00W163BK250 - Specification Sheet
Other Links
 
 
SJ00W163BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
insulation
EPDM
Conductor Size
16
Number of Conductors
3
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
16/3 SJOOW 300V BLACK CORD 250'
Product Type
Flexcord 16/3 Sjoow 90C BK 250SP
extra long description
SWC 55808501 FLEXCORD 16/3 SJOOW 90
Construction
CPE JACKET
Long Description
16-26 CU 3/C BLACK/WHITE/GREEN SJOOW BLACK 90C 300V PAPER 250Sp
Additional Information
media
Yes
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
outside diameter
0.38
core
16
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55808501
GTIN
00032886081026
UPC
032886081026
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJOOW
Packaging
Weight
17.34
Weight per foot
0.059
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat