SJ00W184BK - 18/4 Sjoow 600V Black Cord

Cables & Cords

  • $0.82 (Per Foot)
  • $0.82 (Per Foot)

  • $818.77 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ00W184BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
55812004
Description
18/4 Sjoow 600V Black Cord
Southwire Type Sjoow Flexible Cords Ul/ Csa Listed Are Permitted For Use As Specified By Article 400 and Related Articles Of The 2014 National Electrical Code. The Cable Is Rated -40°C to 90°C, Water, Oil, and Weather Resistant, Designed For Hard Usage On Industrial Equipment, Heavy Tools, Battery Chargers, Portable Lights Welding Leads, Marine Dockside Power, Power Extensions and Mining Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866647 / 00032886866647
Weight per unit
17.061 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.82 (Per Foot)
Carton
$0.82 (Per Foot)
Resources
Images
 
 
SJ00W184BK - Small Image
 
SJ00W184BK - Large Image
 
SJ00W184BK - Video
Attachments
 
 
SJ00W184BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
4
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
18/4 SJOOW 600V BLACK CORD
Product Type
18-16 2/C Cu Sjoow Paper Black 90(D)C 300V
extra long description
SWC 55812004 18-16 2/C CU SJOOW PAP
Long Description
Southwire Type SJOOW Flexible Cords UL/ CSA listed are permitted for use as specified by Article 400 and related articles of the 2014 National Electrical Code. The cable is rated -40°C to 90°C, water, oil, and weather resistant, designed for hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.
Construction
CPE JACKET
Additional Information
media
Yes
outside diameter
0.333
strands
16
core
18
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55812004
GTIN
00032886866647
UPC
032886866647
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJOOW
Packaging
Weight
73.24
Weight per foot
17.061
Carton
1
Uses, Certifications, and Standards
standard
UL62
Application
FLEXCORD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat