SJ142BK1000 - 14/2 SJ 600V Black Cord 1000' Reel

Cables & Cords

  • $0.92 (Per Foot)
  • $0.92 (Per Foot)

  • $921.47 (Per 1,000 Feet)

In-Stock: 10,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ142BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55812102
Description
14/2 SJ 600V Black Cord 1000' Reel
14-41 Cu 2/C Black/White Sjoow Black 90C 300V Paper 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886092114 / 00032886092114
Weight per unit
0.069 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.92 (Per Foot)
Carton
$921.47 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
10,000 Feet
Resources
Images
 
 
SJ142BK1000 - Small Image
 
SJ142BK1000 - Large Image
 
SJ142BK1000 - Video
Attachments
 
 
SJ142BK1000 - Specification Sheet
Other Links
 
 
SJ142BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
Number of Conductors
2
Voltage Rating
300
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
12000
Descriptions
Description
14/2 SJ 600V BLACK CORD 1000' REEL
Product Type
Sjoow 14/2 Bkwe 90C PF BK 1000R
extra long description
SWC 55812102 SJOOW 14/2 BKWE 90C PF
Short Description
FLEXCORD 14/2 SJOOW 90C Bk 100
Long Description
14-41 CU 2/C BLACK/WHITE SJOOW BLACK 90C 300V PAPER 1000 FT
Construction
CPE JACKET
Additional Information
media
Yes
outside diameter
0.34
core
14
strands
41
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55812102
GTIN
00032886092114
UPC
032886092114
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJOOW
Packaging
Weight
18.34
Weight per foot
0.069
Carton
1000
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
10,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat