SJ162 - 16/2 Sjew 300V Cable

Cables & Cords

  • $0.64 (Per Foot)
  • $0.64 (Per Foot)

  • $160.82 (Per 250 Feet)

  • $643.26 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SJ162
Manufacturer
Cables & Cords
Manufacturer's Part Number
55049503
Description
16/2 Sjew 300V Cable
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039805 / 00032886039805
Weight per unit
0.053 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.64 (Per Foot)
Reel
$160.82 (Per 250 Feet)
Resources
Images
 
 
SJ162 - Small Image
 
SJ162 - Large Image
 
SJ162 - Video
Attachments
 
 
SJ162 - Specification Sheet
Other Links
 
 
SJ162 - Other
 
SJ162 - Other
Features
Conductor Size
16 AWG
Voltage Rating
300 V
Number of Conductors
2
Descriptions
Description
16/2 SJEW 300V CABLE
Product Type
Power Supply Cord
Long Description
Power Supply Cord, 16 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
Short Description
Power Supply Cord, 16 AWG, 300V, 2 Conductor
extra long description
SWC 55049503 16-26 CU 2/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55049503
GTIN
00032886039805
UPC
032886039805
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.053
Carton
250
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds