SJE00W123BK250 - 12/3 Sjeoow 300V Black Cord 250' Box

Southwire

  • $519.51 (Per 250 Feet)
  • $2.08 (Per Foot)

  • $519.51 (Per 250 Feet)

  • $2,078.02 (Per 1,000 Feet)

In-Stock: 500 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE00W123BK250
Manufacturer
Southwire
Manufacturer's Part Number
55039604
Description
12/3 Sjeoow 300V Black Cord 250' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.116 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038907 / 00032886038907
Weight per unit
0.116 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$2.08 (Per Foot)
Reel
$519.50 (Per 250 Feet)
Stock Availability
Nacogdoches
500 Feet (Check another store)
All Stores
10,911 Feet
Resources
Images
 
 
SJE00W123BK250 - Large Image
 
SJE00W123BK250 - Small Image
 
SJE00W123BK250 - Large Image
 
SJE00W123BK250 - Large Image
 
SJE00W123BK250 - Video
Attachments
 
 
SJE00W123BK250 - Specification Sheet
Other Links
 
 
SJE00W123BK250 - Other
 
SJE00W123BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Black;Green;White
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
Thermoplastic
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
12/3 SJEOOW 300V BLACK CORD 250' BOX
Extra Long Description
SWC 55039604 SJEOOW 12/3 BKWEGN 105
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.116 lb/mft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length
Additional Information
Core Strands
65/30 mm
For Use With
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Insulation Thickness
0.03 in
Made In USA
yes
Maximum Operating Temperature
+105
Media
Yes
Minimum Operating Temperature
-50 °C
Outside Diameter
0.435 in
Solid/Strand
Stranded
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039604
GTIN
00032886038907
UPC
032886038907
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
250
Packaging
Package Type
Reel
Weight
0.116 lb/mft
Weight per foot
0.116
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat