SJE142PCS - 14/2 Sje Black PCS

Cables & Cords

  • $0.96 (Per Foot)
  • $0.96 (Per Foot)

  • $959.51 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE142PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
232870408
Description
14/2 Sje Black PCS
14/2 Sjew BLK 250R
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - SJ-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886040290
Weight per unit
0.069 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.96 (Per Foot)
Reel
$0.96 (Per Foot)
Resources
Images
 
 
SJE142PCS - Small Image
 
SJE142PCS - Large Image
Attachments
 
 
SJE142PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
2
Voltage Rating
300 V
Stranding
41/30 STRANDS
Material, Color, and Finish
Jacket Color
BLACK
Color Code
BLACK, WHITE
Conductor Material
Bare Copper
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.345 INCH
Length
250 ft
Descriptions
Product Type
Portable Cord
Description
14/2 SJE BLACK PCS
Long Description
PORTABLE CORD, SJEW TYPE; 250 FT; 0.345 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
extra long description
SJEW TYPE; 250 FT; 0.345 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PACKAGE T
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 30 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
232870408
Model
232 A
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight per foot
0.069
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat