SJEW163PCS - 16/3 Sjew 300V Black PCS

Cables & Cords

  • $1.07 (Per Foot)
  • $1.07 (Per Foot)

  • $1,066.57 (Per 1,000 Feet)

In-Stock: 4,383 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJEW163PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040302
Description
16/3 Sjew 300V Black PCS
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.335 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.067 LB/MFT
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - SJ-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886041952
Weight per unit
0.067 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.07 (Per Foot)
Reel
$1.07 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
4,383 Feet
Resources
Attachments
 
 
SJEW163PCS - Specification Sheet
Images
 
 
SJEW163PCS - Large Image
 
SJEW163PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Number of Conductors
3
Voltage Rating
300 V
Stranding
26/30 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;White
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Dimensions and Weight
Overall Length
1000 ft
Outer Diameter
0.328 Inch
Length
1000 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.335 in Outside Diameter, 0.031 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.067 lb/mft
Short Description
Portable Cord, Stranded, 26/30 Strands, 16 AWG SJEW, Cut to Length
extra long description
SJEW TYPE; 1000 FT; 0.328 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL P
Description
16/3 SJEW 300V BLACK PCS
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 13 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Additional Information
Solid/Strand
Stranded
Core Strands
26/30 mm
outside diameter
0.335 in
Insulation Thickness
0.031 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040302
Model
233
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight
0.067 lb/mft
Weight per foot
0.067
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SJEW163PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SJEW163PCS.

16/3 Sjew 300V Black PCS
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.07) ·
SJEW163BKPCS - Cables & Cords

Check local availability

Total Availability: In Stock

Book Price

$1.07

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SJEW163PCS, though they may not be 100% alike.

Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper C...
  • Our Part #: SJEW163BK250
  • Nacogdoches Availability: 500 Feet
  • Total Availability: In Stock
  • MFR Part #: 55040303
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($266.64) ·
SJEW163BK250 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.07

Per Foot

QTY:
Feet
Add
16-26 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 300V Poly 1000 FT
  • MFR Part #: 55040302
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,066.57) ·
SJEW163BK1000 - Cables & Cords

Check local availability

Total Availability: In Stock

Book Price

$1.07

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat