SJEW164PCS - 16/4 Sjew 300V PCS

Cables & Cords

  • $1.04 (Per Foot)
  • $1.04 (Per Foot)

  • $1,036.84 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJEW164PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
234860408
Description
16/4 Sjew 300V PCS
16/4 Sjew BLK 250R
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - SJ-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.04 (Per Foot)
Reel
$1.04 (Per Foot)
Resources
Images
 
 
SJEW164PCS - Small Image
 
SJEW164PCS - Large Image
Attachments
 
 
SJEW164PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Stranding
26/30 STRANDS
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, RED, GREEN
Dimensions and Weight
Outer Diameter
0.36 INCH
Length
250 ft
Descriptions
Description
16/4 SJEW 300V PCS
Product Type
Portable Cord
Long Description
PORTABLE CORD, SJEW TYPE; 250 FT; 0.36 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
extra long description
SJEW TYPE; 250 FT; 0.36 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOME
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
234860408
Model
234
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight per foot
0.07
Carton
1
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-50 to 90 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat