SJT0W183GY - 18/3 Sjtow 600V Grey Cord 250 '

Cables & Cords

  • $0.59 (Per Foot)
  • $0.59 (Per Foot)

  • $148.27 (Per 250 Feet)

  • $593.08 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJT0W183GY
Manufacturer
Cables & Cords
Manufacturer's Part Number
57043903
Description
18/3 Sjtow 600V Grey Cord 250 '
18-16 Cu 3/C Black/White/Green Sjtow Gray 105C 300V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866784 / 00032886866784
Weight per unit
0.054 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.59 (Per Foot)
Carton
$148.27 (Per 250 Feet)
Resources
Images
 
 
SJT0W183GY - Large Image
 
SJT0W183GY - Video
Attachments
 
 
SJT0W183GY - Specification Sheet
Other Links
 
 
SJT0W183GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
3
Voltage Rating
300
insulation
PVC
Material, Color, and Finish
Conductor Material
Copper
Color
Gray;Grey
Dimensions and Weight
Length
3000
Descriptions
Description
18/3 SJTOW 600V GREY CORD 250 '
Product Type
Flexcord 18/3 Sjtow 105C Gy 250SP
extra long description
SWC 57043903 FLEXCORD 18/3 SJTOW 10
Long Description
18-16 CU 3/C BLACK/WHITE/GREEN SJTOW GRAY 105C 300V PAPER 250 FT
Construction
PVC JACKET
Additional Information
media
Yes
strands
16
core
18
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
outside diameter
0.308
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57043903
GTIN
00032886866784
UPC
032886866784
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJTOW
Packaging
Weight
13.51
Weight per foot
0.054
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat