SJT163BK - 16/3 SJT 300V Black Cord 250'

Cables & Cords

  • $0.86 (Per Foot)
  • $0.86 (Per Foot)

  • $215.60 (Per 250 Feet)

  • $862.39 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJT163BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
57045603
Description
16/3 SJT 300V Black Cord 250'
16-26 Cu 3/C Black/White/Green SJTW Black 105C 300V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866722 / 00032886866722
Weight per unit
0.135 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.86 (Per Foot)
Carton
$215.60 (Per 250 Feet)
Resources
Images
 
 
SJT163BK - Large Image
 
SJT163BK - Small Image
 
SJT163BK - Video
Attachments
 
 
SJT163BK - Specification Sheet
Other Links
 
 
SJT163BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
3
Voltage Rating
300
insulation
PVC
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
16/3 SJT 300V BLACK CORD 250'
Product Type
Flexcord 16/3 SJTW 105C BK 250SP
extra long description
SWC 57045603 FLEXCORD 16/3 SJTW 105
Long Description
16-26 CU 3/C BLACK/WHITE/GREEN SJTW BLACK 105C 300V PAPER 250 FT
Construction
PVC JACKET
Additional Information
media
Yes
outside diameter
0.335
core
16
strands
26
Number of Outlets
N/A
connector
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57045603
GTIN
00032886866722
UPC
032886866722
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SVT
Packaging
Weight
16.53
Weight per foot
0.135
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat