SPT1182 - 18/2 SPT1 Cord Brown 250' Reel, Lampcord

Cables & Cords

  • $0.33 (Per Foot)
  • $0.33 (Per Foot)

  • $81.89 (Per 250 Feet)

  • $327.56 (Per 1,000 Feet)

  • $655.12 (Per 2,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPT1182
Manufacturer
Cables & Cords
Manufacturer's Part Number
600006607
Description
18/2 SPT1 Cord Brown 250' Reel, Lampcord
SPT-1 18/2 Cu 300V 60C BN 250SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892600075 / 00029892600075
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.33 (Per Foot)
Carton
$81.89 (Per 250 Feet)
Standard Packaging
$655.12 (Per 2,000 Feet)
Resources
Images
 
 
SPT1182 - Small Image
 
SPT1182 - Large Image
 
SPT1182 - Video
Attachments
 
 
SPT1182 - Specification Sheet
Other Links
 
 
SPT1182 - Other
 
SPT1182 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
150
Conductor Size
18
Number of Conductors
2
Material, Color, and Finish
Insulation Material
PVC
Color
Brown
Conductor Material
Copper
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 600006607 SPT-1 18/2 Cu 300V 60
Description
18/2 SPT1 CORD BROWN 250' REEL, LAMPCORD
Product Type
SPT-1 18/2 Cu 300V 60C BN 250SP
Long Description
SPT-1 18/2 Cu 300V 60C Bn 250Sp
Special Features
Flexible Starnding
Additional Information
media
Yes
strands
16
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
600006607
GTIN
00029892600075
UPC
029892600075
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Lamp Cord
Packaging
Weight
24
Weight per foot
0.02
Carton
250
Package
2000
Uses, Certifications, and Standards
Temperature Rating
105
standard
62
Application
Lamp Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat