64202T - 20A Type Qa Fit-All Fuse Link

CPS

  • $15.80 (Each)
  • $15.80 (Each)

  • $395.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64202T
Manufacturer's Part Number
64202T
Description
20A Type Qa Fit-All Fuse Link
Fuse Link, No Blown Fuse Indicator, 20 A Current Rating, 0.75 In;19 MM Diameter, For Use With Distribution Systems and Equipment, Type Qa Fuse Type, 23 In;584 MM Overall Length, 1 CT;25 PK Package Quantity, Ieee C37.42 Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
885295500016
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.80 (Each)
Standard Packaging
$395.00 (Per 25)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Dimensions and Weight
Diameter
0.75 in;19 mm
Overall Length
23 in;584 mm
Descriptions
Product Type
Fuse Link
Long Description
Fuse Link, No Blown Fuse Indicator, 20 A Current Rating, 0.75 in;19 mm Diameter, For Use With Distribution Systems and Equipment, Type QA Fuse Type, 23 in;584 mm Overall Length, 1 CT;25 PK Package Quantity, IEEE C37.42 Standard
Features
Eaton's Cooper Power(TM) series Kearney(TM) fuse links can be applied to a variety of applications requiring over current protection of distribution systems and equipment. When properly coordinated with other over current protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics. The links incorporate low melting temperature elements, captive washers, h
Short Description
Fuse Link, Type QA, 20 A, 23 in (L)
Description
20A TYPE QA FIT-ALL FUSE LINK
Additional Information
Fuse Type
Type QA
for use with
Distribution Systems and Equipment
Standards Met
IEEE C37.42 Standard
package quantity
1 CT;25 PK
Manufacturer Information
Brand
COOPER POWER SYSTEMS
Kearney(TM)
Manufacturers Part Number
64202T
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat