64262T - 75A Type Qa Fit-All Fuse Link

Eaton

  • $24.07 (Each)
  • $24.07 (Each)

  • $601.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64262T
Manufacturer
Eaton
Manufacturer's Part Number
64262T
Description
75A Type Qa Fit-All Fuse Link
Fuse Link, No Blown Fuse Indicator, 75 A Current Rating, 0.75 In;19 MM Diameter, For Use With Distribution Systems and Equipment, Type A Fuse Type, 23 In;584 MM Overall Length, 25 CT Package Quantity, Ieee C37.42 Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121618 - Fuse wire
UPC/GTIN
194006042505 / 00194006042505
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Carton
$601.75 (Per 25)
Resources
Images
 
 
64262T - Large Image
 
64262T - Large Image
Attachments
 
 
64262T - Specification Sheet
Other Links
 
 
64262T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A
Dimensions and Weight
Diameter
0.75 in;19 mm
Overall Length
23 in;584 mm
Descriptions
Product Type
Fuse Link
Short Description
Fuse Link, Type A, 75 A, 23 in (L)
Long Description
Fuse Link, No Blown Fuse Indicator, 75 A Current Rating, 0.75 in;19 mm Diameter, For Use With Distribution Systems and Equipment, Type A Fuse Type, 23 in;584 mm Overall Length, 25 CT Package Quantity, IEEE C37.42 Standard
Features
Eaton's Cooper Power(TM) series Kearney(TM) fuse links can be applied to a variety of applications requiring over current protection of distribution systems and equipment. When properly coordinated with other over current protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics. The links incorporate low melting temperature elements, captive washers, h
extra long description
ETN-LIPE 6426-2T FUSE LK QA 075A RB
Description
75A TYPE QA FIT-ALL FUSE LINK
Additional Information
Fuse Type
Type A
for use with
Distribution Systems and Equipment
Standards Met
IEEE C37.42 Standard
package quantity
25 CT
dimensions
X X 23.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
64262T
GTIN
00194006042505
UPC
194006042505
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fit-All Fuse link
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
standard
Not Applicable,Sans objet,IEEE C37.40,IEEE C37.41,IEEE C37.40,IEEE C37.41
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat