FL3K10 - 10A Eei-Nema Type K Fuse Link Removable Buttonhead

CPS

  • $17.19 (Each)
  • $17.19 (Each)

  • $257.85 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FL3K10
Manufacturer's Part Number
FL3K10
Description
10A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 10 A Current Rating, 0.75 In;19 MM Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 Ka Interrupt Rating, 23 In;584 MM Overall Length, 1 CT;25 PK Package Quantity, Ansi C37-42;IEC Standard 60282-2;Ieee STD C37.41 Standard;Ieee STD C57.42(TM) Standard, 27 KV Voltage
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712125741 / 00051712125741
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Standard Packaging
$257.85 (Per 15)
Resources
Images
 
 
FL3K10 - Small Image
 
FL3K10 - Large Image
Specifications Sheets
 
 
FL3K10 - Specification Sheet
 
FL3K10 - Specification Sheet
Attachments
 
 
FL3K10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
27 kV
interrupt rating
8 kA
Characteristics
FAST ACTING
Dimensions and Weight
Overall Length
23 in;584 mm
Diameter
0.75 in;19 mm
Length
23 Inch
Descriptions
Product Type
Fuse Link
Long Description
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 10 A Current Rating, 0.75 in;19 mm Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 kA Interrupt Rating, 23 in;584 mm Overall Length, 1 CT;25 PK Package Quantity, ANSI C37-42;IEC Standard 60282-2;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard, 27 kV Voltage
Features
Medium voltage fuses:Type H (high surge), EEI-NEMA Type K (fast-acting), EEI-NEMA Type T (time-delay).High-surge, Type H fuses are manufactured in ratings of 1, 2, 3, 5, and 8 amps and were developed for primary fusing of small-sized transformers. Type H links are manufactured in the universal button head design. Type N fuses conform to previous NEMA standards and are superseded by Type K and T links. Type N fuses are manufactured in the universal button design in ratings of 5 through 200 amps for use in s
Short Description
Fuse Link, Type K, 10 A, 23 in (L)
Description
10A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
extra long description
TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 10 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION; FAST ACTING CHARACTERISTICS; DIAMETER 0.75 INCH; APPLICATION MEDIUM VOLTAGE FUSED CUTOUT; APPLICABLE STANDARD IEC, IEEE; FL MODEL
Additional Information
Diameter 0.75 Inch; Application Medium Voltage Fused Cutout; Applicable Standard IEC, IEEE
Construction
REMOVABLE BUTTON HEAD
Commodity Description
RENEWABLE & NON-RENEWABLE FUSES
Additional Information
Fuse Type
Type K
Fuse Rating
1 to 200 A
Standards Met
ANSI C37-42;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard;IEC Standard 60282-2
package quantity
1 CT;25 PK
for use with
High Voltage Distribution Cut-Out;Pen Fuse Cutout
Element Type
Single
Manufacturer Information
Brand
COOPER POWER SYSTEMS
Edison(TM);Kearney(TM)
Manufacturers Part Number
FL3K10
Model
FL
GTIN
00051712125741
UPC
051712125741
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TYPE K
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25 per Standard Box
Weight per each
0.1
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary Side Transformer Protection;Feeder Protection;Capacitor Bank Protection;Medium Voltage Fused Cutout
Mounting
EEI-NEMA Cutout, Universal Tin Element Cutout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat