FL3K8 - 8A Eei-Nema Type K Fuse Link Removable Buttonhead

CPS

  • $17.19 (Each)
  • $17.19 (Each)

  • $257.85 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FL3K8
Manufacturer's Part Number
FL3K8
Description
8A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 8 A Current Rating, 0.75 In;19 MM Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 Ka Interrupt Rating, 23 In;584 MM Overall Length, 1 CT;15 PK Package Quantity, Ansi C37-42;IEC Standard 60282-2;Ieee STD C37.41 Standard;Ieee STD C57.42(TM) Standard, 27 KV Voltage
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712125734 / 00051712125734
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Standard Packaging
$257.85 (Per 15)
Resources
Images
 
 
FL3K8 - Small Image
 
FL3K8 - Large Image
Attachments
 
 
FL3K8 - Specification Sheet
Features
Current Rating
8 A
Voltage Rating
27 kV
interrupt rating
8 kA
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
0.75 in;19 mm
Overall Length
23 in;584 mm
Length
23 Inch
Descriptions
Product Type
Fuse Link
Features
Medium voltage fuses:Type H (high surge), EEI-NEMA Type K (fast-acting), EEI-NEMA Type T (time-delay).High-surge, Type H fuses are manufactured in ratings of 1, 2, 3, 5, and 8 amps and were developed for primary fusing of small-sized transformers. Type H links are manufactured in the universal button head design. Type N fuses conform to previous NEMA standards and are superseded by Type K and T links. Type N fuses are manufactured in the universal button design in ratings of 5 through 200 amps for use in s
Short Description
Fuse Link, Type K, 8 A, 23 in (L)
Long Description
Fuse Link, Capacitor Bank Protection;Feeder Protection;Medium Voltage Fused Cutout;Primary Side Transformer Protection Application, No Blown Fuse Indicator, 8 A Current Rating, 0.75 in;19 mm Diameter, Single Element Type, High Voltage Distribution Cut-Out;Pen Fuse Cutout For Use With, 1 to 200 A Fuse Rating, Type K Fuse Type, 8 kA Interrupt Rating, 23 in;584 mm Overall Length, 1 CT;15 PK Package Quantity, ANSI C37-42;IEC Standard 60282-2;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard, 27 kV Voltage
Description
8A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
extra long description
TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 8 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION; FAST ACTING CHARACTERISTICS; DIAMETER 0.75 INCH; APPLICATION MEDIUM VOLTAGE FUSED CUTOUT; APPLICABLE STANDARD IEC, IEEE; FL MODEL
Additional Information
Diameter 0.75 Inch; Application Medium Voltage Fused Cutout; Applicable Standard IEC, IEEE
Construction
REMOVABLE BUTTON HEAD
Commodity Description
RENEWABLE & NON-RENEWABLE FUSES
Additional Information
Fuse Type
Type K
Fuse Rating
1 to 200 A
for use with
High Voltage Distribution Cut-Out;Pen Fuse Cutout
Element Type
Single
Standards Met
ANSI C37-42;IEEE Std C37.41 Standard;IEEE Std C57.42(TM) Standard;IEC Standard 60282-2
package quantity
1 CT;15 PK
Manufacturer Information
Brand
COOPER POWER SYSTEMS
Edison(TM);Kearney(TM)
Manufacturers Part Number
FL3K8
Model
FL
GTIN
00051712125734
UPC
051712125734
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TYPE K
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25 per Standard Box
Weight per each
0.1
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary Side Transformer Protection;Feeder Protection;Capacitor Bank Protection;Medium Voltage Fused Cutout
Mounting
EEI-NEMA Cutout, Universal Tin Element Cutout
You must have an account to view stock levels

* All prices subject to change.