0S60FB5 - 60" FB Outdoor Super Pro Wet Rated Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
0S60FB5
Manufacturer
Craftmade
Manufacturer's Part Number
OS60FB5
Description
60" FB Outdoor Super Pro Wet Rated Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Wet Rated Craftmade Outdoor Super Pro 60" Ceiling Fan Featuring A Clean Motor, Updated Canopy and Straight Blade Arms Is Built For Performance. The Dual Mount, Heavy-Duty, 3-Speed, Reversible Fan With Custom 60" Abs Blades Is Built to Deliver Performance With Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881235659 / 00647881235659
Weight per unit
22.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0S60FB5 - Small Image
 
0S60FB5 - Large Image
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
Black
Style
Transitional
Descriptions
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the wet rated Craftmade Outdoor Super Pro 60" ceiling fan featuring a clean motor, updated canopy and straight blade arms is built for performance. The dual mount, heavy-duty, 3-speed, reversible fan with custom 60" ABS blades is built to deliver performance with style.
Product Type
60"Ceiling Fan
Description
60" FB OUTDOOR SUPER PRO WET RATED FAN
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
OS60FB5
GTIN
00647881235659
UPC
647881235659
Taxonomies, Classifications, and Categories
Type
Wet Location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
22.77