11748KITBN6 - 6-100M BN Kit Vanity

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11748KITBN6
Manufacturer
Craftmade
Manufacturer's Part Number
11748BN6
Description
6-100M BN Kit Vanity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881015497 / 00647881015497
Weight per unit
5.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11748KITBN6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Product Type
6 Light Vanity
Description
6-100M BN KIT VANITY
Additional Information
Voltage
120.00 LBS
Safety Rating
cULus
bulb type
Type ICF
Category
Utility
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
11748BN6
GTIN
00647881015497
UPC
647881015497
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Incomplete
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat