29003BNK - 3-100M BN McKinney Bath Vanity

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29003BNK
Manufacturer
Craftmade
Manufacturer's Part Number
29003-BNK
Description
3-100M BN McKinney Bath Vanity
With Its Scrolling Metal Ribbons and Graceful, Open Arms, McKinney By Craftmade Is Regal and Resplendent. The Beautifully Proportioned Glass Shades Are Held In Perfect Balance Against A Meticulously Crafted Frame With Elegant, Flowing Lines, Creating A Distinctive Look That Reigns Supreme.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
080629807389 / 00080629807389
Weight per unit
6.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
29003BNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Product Type
3 Light Vanity
Long Description
With its scrolling metal ribbons and graceful, open arms, McKinney by Craftmade is regal and resplendent. The beautifully proportioned glass shades are held in perfect balance against a meticulously crafted frame with elegant, flowing lines, creating a distinctive look that reigns supreme.
Description
3-100M BN MCKINNEY BATH VANITY
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
Safety Rating
cULus
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
29003-BNK
GTIN
00080629807389
UPC
080629807389
Taxonomies, Classifications, and Categories
Type
Three Lights
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat