45ADFB - BLK Ceiling Cathedral Adapter

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45ADFB
Manufacturer
Craftmade
Manufacturer's Part Number
45AD-FB
Description
BLK Ceiling Cathedral Adapter
Ceiling Fan Cathedral Adapter With 32 Degree Maximum Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881031848 / 00647881031848
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
45ADFB - Small Image
 
45ADFB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
extra long description
FLAT BLACK FINISH; ADAPTER; CATHEDRAL USED ON MODEL/BRAND; 23 DEGREE SLOPE CEILING FAN USED ON ITEM; CATHEDRAL BRAND; WARRANTY 1 YEAR
Product Type
Cathedral Adapter
Long Description
Ceiling Fan Cathedral Adapter with 32 degree maximum angle
Additional Information
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
45AD-FB
GTIN
00647881031848
UPC
647881031848
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Accessories
Packaging
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat