50604FBBNK - 4-100M FBBNK Thatcher Vanity

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50604FBBNK
Manufacturer
Craftmade
Manufacturer's Part Number
50604-FBBNK
Description
4-100M FBBNK Thatcher Vanity
The Open-Air Design Of The Metal Wire Shade Showcases The Industrial Inspired Look Of The Thatcher Collection Available In Three Finishes. Add An Early Electric Styled Led Filament Bulb(Not Included) to Enhance The Vintage Appeal Of The Design.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881198664 / 00647881198664
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
50604FBBNK - Small Image
 
50604FBBNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Restoration
Descriptions
Description
4-100M FBBNK THATCHER VANITY
Product Type
Four Light Vanity
Long Description
The open-air design of the metal wire shade showcases the industrial inspired look of the Thatcher collection available in three finishes. Add an early electric styled LED filament bulb(not included) to enhance the vintage appeal of the design.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
Safety Rating
Damp
bulb type
E26
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
50604-FBBNK
GTIN
00647881198664
UPC
647881198664
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Four Lights
Packaging
Weight per each
4.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat