52626CWESP - 6-60C Cwesp Meadow Place Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52626CWESP
Manufacturer
Craftmade
Manufacturer's Part Number
52626-CWESP
Description
6-60C Cwesp Meadow Place Chandelier
Craftmade'S Cottage Inspired Meadow Place 6 Light Chandelier In Cottage White / Espresso Offers A Beautiful Mix Of Warmth and Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881202866 / 00647881202866
Weight per unit
6.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
52626CWESP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Two-Tone
Descriptions
Product Type
Six Light Chandelier
Description
6-60C CWESP MEADOW PLACE CHANDELIER
Long Description
Craftmade's cottage inspired Meadow Place 6 Light Chandelier in Cottage White / Espresso offers a beautiful mix of warmth and style.
Additional Information
Voltage
120.00 LBS
Safety Rating
Indoor
Category
Mid. Chandeliers
bulb type
B10
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
52626-CWESP
GTIN
00647881202866
UPC
647881202866
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Candle
Packaging
Weight per each
6.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat