BCD52D0K - 52" 5BLADE Fan Blade

Craftmade

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD52D0K
Manufacturer
Craftmade
Manufacturer's Part Number
BCD52-DOK
Description
52" 5BLADE Fan Blade
5 - 52" CD Dark Oak Blades
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881037260 / 00647881037260
Weight per unit
3.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD52D0K - Small Image
 
BCD52D0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Description
52IN 5BLD FAN BLD
Long Description
5 - 52" CD Dark Oak Blades
Product Type
52`` Type 5 Blades
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD52-DOK
GTIN
00647881037260
UPC
647881037260
Taxonomies, Classifications, and Categories
Type
Blades
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.003
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat