BCD52WB6 - 52" Wal STN Fan Blade

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD52WB6
Manufacturer
Craftmade
Manufacturer's Part Number
BCD52-WB6
Description
52" Wal STN Fan Blade
Fan Blade, 2.98 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881039356 / 00647881039356
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD52WB6 - Small Image
 
BCD52WB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
Fan Blade
Long Description
Fan Blade, 2.98 lb/EA
Short Description
Fan Blade, 2.98 lb/EA
Description
52" WAL STN FAN BLADE
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD52-WB6
GTIN
00647881039356
UPC
647881039356
Taxonomies, Classifications, and Categories
Type
Blades
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.98 lb/EA
Weight per each
2.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat