C52AG - 52" Aged Bronze Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C52AG
Manufacturer
Craftmade
Manufacturer's Part Number
C52AG
Description
52" Aged Bronze Fan
Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Easy For You to Bring Craftmade Quality to Your Home or Office. Pro Builder Ceiling Fans Deliver An Ideal Combination Of Excellent Performance and Exceptional Value.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881119263 / 00647881119263
Weight per unit
10.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C52AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
Offering a vast array of finishes and blades, the Pro Builder Series makes it easy for you to bring Craftmade quality to your home or office. Pro Builder ceiling fans deliver an ideal combination of excellent performance and exceptional value.
Description
52" AGED BRONZE FAN
Product Type
52``Ceiling Fan
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
ULus
Manufacturer Information
Manufacturers Part Number
C52AG
Brand
CRAFTMADE
GTIN
00647881119263
UPC
647881119263
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
10.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat