CN520BG5WG - 52" Ob Copeland Fan W/Blades and Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CN520BG5WG
Manufacturer
Craftmade
Manufacturer's Part Number
CN52OBG5-WG
Description
52" Ob Copeland Fan W/Blades and Light Kit
The Straight-Line Design and Versatile Tri-Mount System Of The 52`` Copeland Ceiling Fan Makes It Ready to Fit Any Home. Installed As A Semi-Flushmount or On A Downrod With Either A Standard or Angled Ceiling, The Copeland Will Complement Almost Any Room.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881166021 / 00647881166021
Weight per unit
17.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CN520BG5WG - Small Image
 
CN520BG5WG - Large Image
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
The straight-line design and versatile Tri-mount system of the 52`` Copeland ceiling fan makes it ready to fit any home. Installed as a semi-flushmount or on a downrod with either a standard or angled ceiling, the Copeland will complement almost any room.
Product Type
52``Ceiling Fan
Description
52" OB COPELAND FAN W/BLADES AND LIGHT KIT
Additional Information
Voltage
120.00 LBS
bulb type
A19
Safety Rating
Indoor
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
CN52OBG5-WG
GTIN
00647881166021
UPC
647881166021
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.95
Carton
1
You must have an account to view stock levels

* All prices subject to change.