CP52AG - 52" Aged BZ CHPPL Lone Star Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP52AG
Manufacturer
Craftmade
Manufacturer's Part Number
CP52AG
Description
52" Aged BZ CHPPL Lone Star Fan
With A Rustic, Western Air, The Chaparral Distinguishes Itself With A Bigger Than Life Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881079208 / 00647881079208
Weight per unit
21.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CP52AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
52" AGED BZ CHPPL LONE STAR FAN
Product Type
52``Ceiling Fan
Long Description
With a rustic, western air, the Chaparral distinguishes itself with a bigger than life design.
Additional Information
Safety Rating
Damp
Category
Fans
Voltage
120.00 LBS
Manufacturer Information
Manufacturers Part Number
CP52AG
Brand
CRAFTMADE
GTIN
00647881079208
UPC
647881079208
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Damp Location
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
21.83
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat