DCEP700B - 70" Oiled BZ Epic Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DCEP700B
Manufacturer
Craftmade
Manufacturer's Part Number
DCEP70OB
Description
70" Oiled BZ Epic Fan
This 70" DC Epic Ceiling Fan Is Totally Epic. Available In Aged Bronze Textured, Pewter or Oiled Bronze Finishes, Each Fan Is Appointed With An Energy Saving 6-Speed Reversible Second Generation DC Motor and DC Remote and Wall Controls. Light Kit Adaptable, You Can Customize Your Fan With Multiple Blade Options, As They Are Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881093532 / 00647881093532
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DCEP700B - Small Image
 
DCEP700B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
This 70" DC Epic ceiling fan is totally Epic. Available in Aged Bronze Textured, Pewter or Oiled Bronze finishes, each fan is appointed with an Energy Saving 6-speed reversible second generation DC motor and DC remote and wall controls. Light kit adaptable, you can customize your fan with multiple blade options, as they are sold separately.
Product Type
52``Ceiling Fan
Description
70" OILED BZ EPIC FAN
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
tbn
Manufacturer Information
Manufacturers Part Number
DCEP70OB
Brand
CRAFTMADE
GTIN
00647881093532
UPC
647881093532
Taxonomies, Classifications, and Categories
Type
Damp Location
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat