DR120B - 12" Oiled BZ Extension

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR120B
Manufacturer
Craftmade
Manufacturer's Part Number
DR12OB
Description
12" Oiled BZ Extension
DR12OB, 12" Downrod, Oiled Bronze Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881067434 / 00647881067434
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR120B - Small Image
 
DR120B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Traditional
Descriptions
Description
12" OILED BZ EXTENSION
extra long description
OILED BRONZE FINISH; 12 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER
Long Description
DR12OB, 12" Downrod, Oiled Bronze Downrods
Product Type
Downrod
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR12OB
GTIN
00647881067434
UPC
647881067434
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat