DR48W - 48" White Down Rod

Craftmade

  • $27.20 (Each)
  • $27.20 (Each)

  • $163.20 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR48W
Manufacturer
Craftmade
Manufacturer's Part Number
DR48W
Description
48" White Down Rod
DR48W, 48" Downrod, White Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881029548 / 00647881029548
Weight per unit
2.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.20 (Each)
Standard Packaging
$163.20 (Per 6)
Resources
Images
 
 
DR48W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Long Description
DR48W, 48" Downrod, White Downrods
extra long description
WHITE FINISH; 48 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER
Description
48" WHITE DOWN ROD
Product Type
Downrod
Additional Information
Category
Fans
Safety Rating
Damp
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR48W
GTIN
00647881029548
UPC
647881029548
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
2.875
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat