F400AGLED - 4-Led Ag Light Fitter

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
F400AGLED
Manufacturer
Craftmade
Manufacturer's Part Number
F400-AG-LED
Description
4-Led Ag Light Fitter
Slang Terms

Categories
Enhanced Commodity Codes - Builders Products
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881182267 / 00647881182267
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F400AGLED - Small Image
 
F400AGLED - Large Image
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
4-LED AG LIGHT FITTER
Product Type
Four Light Fitter
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
bulb type
Medium
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
F400-AG-LED
GTIN
00647881182267
UPC
647881182267
Taxonomies, Classifications, and Categories
Type
Fitters
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.74
Carton
1
You must have an account to view stock levels
There were no add-on items found for F400AGLED.

* All prices subject to change.