FLE70ESP8 - 70" Esp Damp Rated Fleming Ceiling Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
FLE70ESP8
Manufacturer
Craftmade
Manufacturer's Part Number
FLE70ESP8
Description
70" Esp Damp Rated Fleming Ceiling Fan
Engineered For Large Indoor or Outdoor Spaces, The Captivating, Contemporary, Industrial Style and Energy Saving, 6-Speed, Reversible DC Motor Of The Indoor/Outdoor Fleming 70" Ceiling Fan Provides A Look and Feel That Delivers Maximum Performance With The Added Convenience Of A Dimmable Integrated Led Light With Optional Cover and Handheld Remote and Wall Controls.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881211226 / 00647881211226
Weight per unit
20.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLE70ESP8 - Small Image
 
FLE70ESP8 - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Product Type
70"Ceiling Fan
Description
70" ESP DAMP RATED FLEMING CEILING FAN
Long Description
Engineered for large indoor or outdoor spaces, the captivating, contemporary, industrial style and energy saving, 6-speed, reversible DC motor of the indoor/outdoor Fleming 70" ceiling fan provides a look and feel that delivers maximum performance with the added convenience of a dimmable integrated LED light with optional cover and handheld remote and wall controls.
Additional Information
Voltage
120.00 FT
Safety Rating
Damp
Category
Fans
bulb type
LED
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
FLE70ESP8
GTIN
00647881211226
UPC
647881211226
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Damp Location
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area