LK44AGLED - 3K Ag Light

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK44AGLED
Manufacturer
Craftmade
Manufacturer's Part Number
LK44-AG-LED
Description
3K Ag Light
3 Light Fitter and Glass, Ag W/ 3X9W Led
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881095307 / 00647881095307
Weight per unit
6.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LK44AGLED - Small Image
 
LK44AGLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
3 Light Fitter and Glass, AG W/ 3x9w LED
Description
3K AG LIGHT
Product Type
Three Light Fitter
Additional Information
Voltage
120.00 LBS
bulb type
CFL
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
LK44-AG-LED
GTIN
00647881095307
UPC
647881095307
Taxonomies, Classifications, and Categories
Type
Light Kits
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
6.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat