MIR106W - 39W WT Led Integrated Mirror

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MIR106W
Manufacturer
Craftmade
Manufacturer's Part Number
MIR106-W
Description
39W WT Led Integrated Mirror
With The Touch Of A Finger, Control The Adjustable Dimming Of This 3000K 30" X 24" Back Lit Led Rectangle Mirror By Craftmade. The Memory Function Allows You to Keep Your Chosen Settings.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881247560 / 00647881247560
Weight per unit
16.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MIR106W - Small Image
 
MIR106W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Description
39W WT LED INTEGRATED MIRROR
Product Type
Led Mirror
Long Description
With the touch of a finger, control the adjustable dimming of this 3000K 30" x 24" back lit LED rectangle mirror by Craftmade. The memory function allows you to keep your chosen settings.
Additional Information
Voltage
120.00
Safety Rating
Damp
bulb type
LED
Category
Mirrors/Pictures
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
MIR106-W
GTIN
00647881247560
UPC
647881247560
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mirrors w/Lights
Packaging
Weight per each
16.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat