MIR115W - 55W WT Integrated Led Mirror

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MIR115W
Manufacturer
Craftmade
Manufacturer's Part Number
MIR115-W
Description
55W WT Integrated Led Mirror
Perfect For Any Bathroom, The Craftmade 48" X 32" Rectangular Led Border Mirror With Horizontal or Vertical Installation Options Features Touch Button Dimming, 3000K CCT, Defogger, and Last Setting Memory Included For Years Of Convenience, Performance, and Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881252243 / 00647881252243
Weight per unit
50.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MIR115W - Small Image
 
MIR115W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Description
55W WT INTEGRATED LED MIRROR
Product Type
Led Mirror
Long Description
Perfect for any bathroom, the Craftmade 48" x 32" rectangular LED border mirror with horizontal or vertical installation options features touch button dimming, 3000K CCT, defogger, and last setting memory included for years of convenience, performance, and style.
Additional Information
Safety Rating
Damp
bulb type
LED
Category
Mirrors/Pictures
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
MIR115-W
GTIN
00647881252243
UPC
647881252243
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mirrors w/Lights
Packaging
Weight per each
50.71
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat