PI300B - 30" Ob Piccolo Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PI300B
Manufacturer
Craftmade
Manufacturer's Part Number
PI30OB
Description
30" Ob Piccolo Fan
A Small Fan With Big Looks, The 30" Piccolo Brings Outstanding Performance to Small Spaces From Powder Room to Laundry Room and From Kitchen to Walk-In Closet.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881068745 / 00647881068745
Weight per unit
9.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PI300B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
30``Ceiling Fan
Description
30" OB PICCOLO FAN
Long Description
A small fan with big looks, the 30" Piccolo brings outstanding performance to small spaces from powder room to laundry room and from kitchen to walk-in closet.
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
tbn
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PI30OB
GTIN
00647881068745
UPC
647881068745
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat