PPH52FB5 - 52" Flat Black Pro Plus Hugger Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PPH52FB5
Manufacturer
Craftmade
Manufacturer's Part Number
PPH52FB5
Description
52" Flat Black Pro Plus Hugger Fan
The Pro Universal Hugger 52" Ceiling Fan With Standard, 3-Speed, Reversible Motor and Reversible Blades Was Designed For Situations Where The Need For A Ceiling Fan Exceeds The Ceiling Height - Less Than 8INCH From Top to Bottom.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881227876 / 00647881227876
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PPH52FB5 - Small Image
 
PPH52FB5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Product Type
52"Ceiling Fan
Description
52" FLAT BLACK PRO PLUS HUGGER FAN
Long Description
The Pro Universal Hugger 52" ceiling fan with standard, 3-speed, reversible motor and reversible blades was designed for situations where the need for a ceiling fan exceeds the ceiling height - Less than 8inch from top to bottom.
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PPH52FB5
GTIN
00647881227876
UPC
647881227876
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Huggers
Packaging
Weight per each
10.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat