PUH52W - 52" White Hugger

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PUH52W
Manufacturer
Craftmade
Manufacturer's Part Number
PUH52W
Description
52" White Hugger
The Pro Universal Hugger Was Designed For Situations Where The Need For A Ceiling Fan Exceeds The Ceiling Height - Less Than 8`` From Top to Bottom.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881008604 / 00647881008604
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PUH52W - Small Image
 
PUH52W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
52" WHITE HUGGER
Product Type
52`` Ceiling Fan
Long Description
The Pro Universal Hugger was designed for situations where the need for a ceiling fan exceeds the ceiling height - Less than 8`` from top to bottom.
Additional Information
Category
Fans
Safety Rating
Indoor
Voltage
120.00 LBS
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PUH52W
GTIN
00647881008604
UPC
647881008604
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Huggers
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat