RT52AG - 52" Riata Aged BZ Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RT52AG
Manufacturer
Craftmade
Manufacturer's Part Number
RT52AG
Description
52" Riata Aged BZ Fan
Just Like The Old Ranches They Evoke, These Fans Are As Big As They Are Beautiful and As Hardworking As They Are Efficient. You Can Kick Back and Relax Because The Riata Ceiling Fan Can Be Customized With A Huge Choice Of Blades and Light Kits.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881045012 / 00647881045012
Weight per unit
23.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RT52AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Product Type
52``Ceiling Fan
Description
52" RIATA AGED BZ FAN
Long Description
Just like the old ranches they evoke, these fans are as big as they are beautiful and as hardworking as they are efficient. You can kick back and relax because the Riata ceiling fan can be customized with a huge choice of blades and light kits.
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Manufacturers Part Number
RT52AG
Brand
CRAFTMADE
GTIN
00647881045012
UPC
647881045012
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
23.32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat