X215BN - 3-60W 15" BN Alab Flush Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X215BN
Manufacturer
Craftmade
Manufacturer's Part Number
X215-BN
Description
3-60W 15" BN Alab Flush Mount
X21 Series Flushmounts Flush Mount 2 Light Brushed Satin Nickel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881067045 / 00647881067045
Weight per unit
4.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
X215BN - Small Image
 
X215BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
3-60W 15" BN ALAB FLUSH MOUNT
Product Type
Three Light Flushmount
Long Description
X21 series flushmounts Flush Mount 2 Light Brushed Satin Nickel
Additional Information
Voltage
120.00 LBS
Category
Flush Mounts
Safety Rating
Indoor
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
X215-BN
GTIN
00647881067045
UPC
647881067045
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bowl Style
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat