Z421BZLED - 13W 30K Led Bronze Outdoor Flood

Craftmade

  • $28.50 (Each)
  • $28.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z421BZLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z421-BZ-LED
Description
13W 30K Led Bronze Outdoor Flood
The Craftmade Single Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 13 Watt Led Lamping Provides 900 Lumens At 3000K. Optional 3" Extension Rod Is Included to Ensure Clearance For Better Illumination If Needed. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
647881219949 / 00647881219949
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.50 (Each)
Resources
Images
 
 
Z421BZLED - Small Image
 
Z421BZLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
13W 30K LED BRONZE OUTDOOR FLOOD
Product Type
Led Outdoor Flood
Long Description
The Craftmade Single LED Flood Light provides brilliant illumination with energy saving technology. The 13 watt LED lamping provides 900 lumens at 3000K. Optional 3" extension rod is included to ensure clearance for better illumination if needed. Available in Bronze, Midnight and White.
Additional Information
Voltage
120.00
bulb type
LED
Category
Exterior
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
Z421-BZ-LED
Brand
CRAFTMADE
GTIN
00647881219949
UPC
647881219949
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
0.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat