Z421MNLED - 13W 30K Led Black Outdoor Flood

Craftmade

  • $28.50 (Each)
  • $28.50 (Each)

  • $342.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z421MNLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z421-MN-LED
Description
13W 30K Led Black Outdoor Flood
The Craftmade Single Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 13 Watt Led Lamping Provides 900 Lumens At 3000K. Optional 3" Extension Rod Is Included to Ensure Clearance For Better Illumination If Needed. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219925 / 00647881219925
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.50 (Each)
Standard Packaging
$342.00 (Per 12)
Resources
Images
 
 
Z421MNLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
13W 30K LED BLACK OUTDOOR FLOOD
Product Type
Led Outdoor Flood
Long Description
The Craftmade Single LED Flood Light provides brilliant illumination with energy saving technology. The 13 watt LED lamping provides 900 lumens at 3000K. Optional 3" extension rod is included to ensure clearance for better illumination if needed. Available in Bronze, Midnight and White.
Additional Information
Voltage
120.00
Category
Exterior
bulb type
LED
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
Z421-MN-LED
Brand
CRAFTMADE
GTIN
00647881219925
UPC
647881219925
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Spot Lights
Packaging
Weight per each
0.88
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat