Z422MNLED - 25W 30K Led Black Outdoor Double Head Flood

Craftmade

  • $34.99 (Each)
  • $34.99 (Each)

In-Stock: 34 available locally (Tyler, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z422MNLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z422-MN-LED
Description
25W 30K Led Black Outdoor Double Head Flood
The Craftmade Single Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 13 Watt Led Lamping Provides 900 Lumens At 3000K. Optional 3" Extension Rod Is Included to Ensure Clearance For Better Illumination If Needed. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
647881219963 / 00647881219963
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Stock Availability
Tyler
34 (Check another store)
All Stores
34
Resources
Images
 
 
Z422MNLED - Small Image
 
Z422MNLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
25W 30K LED BLACK OUTDOOR DOUBLE HEAD FLOOD
Long Description
The Craftmade Single LED Flood Light provides brilliant illumination with energy saving technology. The 13 watt LED lamping provides 900 lumens at 3000K. Optional 3" extension rod is included to ensure clearance for better illumination if needed. Available in Bronze, Midnight and White.
Product Type
Led Outdoor Flood
Additional Information
Bulb Type
LED
Category
Exterior
Safety Rating
Wet
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z422-MN-LED
GTIN
00647881219963
UPC
647881219963
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
1.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Tyler Area

Location Stock Available
Tyler
34 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat