02005 - 16OZ 2-26 Precision Lube

CRC

  • $12.81 (Each)
  • $12.81 (Each)

  • $153.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02005
Manufacturer
CRC
Manufacturer's Part Number
02005
Description
16OZ 2-26 Precision Lube
Plastic Safe Lubricant, Penetrant and Corrosion Inhibitor That Helps Prevent Electrical Malfunctions Caused By Water Penetration, Humidity, Condensation or Corrosion. Restores Resistance Values and Helps Stop Current Leakage. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
078254020051 / 00078254020051
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Carton
$153.72 (Per 12)
Resources
Images
 
 
02005 - Large Image
 
02005 - Large Image
Specifications Sheets
 
 
02005 - Specification Sheet
 
02005 - Specification Sheet
Other Links
 
 
02005 - Other
Attachments
 
 
02005 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Amber
Base Type
Petroleum Distillate
Dimensions and Weight
Size
16
Descriptions
Product Type
Multi-Purpose Precision Lubricant
Precision Lubricant
Description
16OZ 2-26 PRECISION LUBE
Features
Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
Short Description
Precision Lubricant, 16 oz, 1.0 lb
Long Description
Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. 11 Wt Oz Aerosol
Special Features
Plastic Safe, General Purpose
extra long description
CRC 02005 2-26 Multi-Purpose Lubric
Additional Information
Container Type
Aerosol Can
Physical Form
Liquid
odor
Mild petroleum
Flash Point
200 °F;93.3 °C
Operating Temperature Range
Maximum of +250 °F
package quantity
12 CT
specific gravity
0.82
Dielectric Strength
51,300
flammability
Flammable
lubricant type
Thin, Non-Drying
Manufacturer Information
Manufacturers Part Number
02005
Brand
CRC Industries, Inc.
GTIN
00078254020051
UPC
078254020051
Taxonomies, Classifications, and Categories
Type
Lubricant
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
1.0 lb
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Application
Connector;Relay;Circuit Breaker;Transformer;Switchgear;Motor;Generator;Control;Instrument;Communication Assembly;Electronic;Alarm System;Starter;Tubing;Casting;Gear;Weld Rod;Wire;Fixture;Die;Jig;Shim Stock;Chuck
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat