02018 - 20OZ Lectra Clean Heavy Duty Parts Degreaser

CRC

  • $19.42 (Each)
  • $19.42 (Each)

  • $233.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02018
Manufacturer
CRC
Manufacturer's Part Number
2018
Description
20OZ Lectra Clean Heavy Duty Parts Degreaser
Effectively Removes Contaminants to Increase Operating Efficiency Of Energized Electrical Equipment. It Evaporates Quickly, Leaves No Residue and Has No Flash or Fire Point. Designed and Labeled to Be Used On Equipment Where Energy and/or Residual Exists During Cleaning. 19 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254020181 / 00078254020181
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.42 (Each)
Standard Packaging
$233.04 (Per 12)
Resources
Images
 
 
02018 - Large Image
 
02018 - Large Image
Specifications Sheets
 
 
02018 - Specification Sheet
 
02018 - Specification Sheet
Other Links
 
 
02018 - Other
Attachments
 
 
02018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Chlorinated
Color
Colorless
Dimensions and Weight
Size
20
Descriptions
Product Type
Heavy Duty Degreaser
Smart Meter Lubericant
Features
Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning.
Short Description
Smart Meter Lubericant, 20oz, 12CT, 18 lb
extra long description
CRC 02018 Lectra Clean Elect Parts
Description
20OZ LECTRA CLEAN HEAVY DUTY PARTS DEGREASER
Long Description
Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning. 19 Wt Oz Aerosol
Special Features
No Flash or Fire Point
Additional Information
Container Type
Can
Physical Form
Liquid
odor
Irritating
Standards Met
NSF K2
package quantity
12 CT
Composition
Tetrachloroethylene, Carbon Dioxide, Decafluoropentane
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
specific gravity
1.62
Shelf Life
10
Manufacturer Information
Manufacturers Part Number
2018
Brand
CRC Industries, Inc.
GTIN
00078254020181
UPC
078254020181
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Degreaser
Packaging
Weight
18 lb
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Energized Electrical Cleaner
standard
RoHS Compliant, NSF K1 Registered, SNAP Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat