02021 - CRC 02021 5GAL Degreaser

CRC

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02021
Manufacturer
CRC
Manufacturer's Part Number
02021
Description
CRC 02021 5GAL Degreaser
00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC Chemicals 02021|CRC Industries 02021
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaners, Resurfacers, Abrasives
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254020211 / 00078254020211
Weight per unit
73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
02021 - Small Image
 
02021 - Large Image
MSDS Sheets
 
 
02021 - MSDS Sheet
Attachments
 
 
02021 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Backing Material
Ickypic, PE/PJ & ETPR Grease, CBL Gels
Dimensions and Weight
Size
5
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Energized Elect Parts Degreaser, 5 Gal
Description
CRC 02021 5GAL DEGREASER
extra long description
CLEAR COLOR; ENERGIZED ELECTRICAL CLEANER APPLICATION; PAIL CONTAINER TYPE; 5 GALLON CONTAINER CAPACITY; 2020 MSDS NUMBER; CHLORINATED COMPOSITION; LIQUID CLEANER TYPE; LECTRA CLEAN[R] BRAND; APPLICABLE STANDARD NSF K2; CLEANING STRENGTH 95 KB; DIELECTRIC STRENGTH 50500 V; UNIT DIMENSION 11.3 INCH W X 11.3 INCH D X 13.8 INCH H; NET FILL 5 GALLON; NON-CONDUCTIVE, NON-CORROSIVE, NON-STAINING; ROHS COMPLIANT; CONTAINS NO CLASS I/CLASS II OZONE DEPLETING CHEMICAL
Long Description
00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC CHEMICALS 02021|CRC Industries 02021
Special Features
No Flash or Fire Point
Additional Information
specific gravity
1.62
Shelf Life
10
Form
LIQUID
flammability
Non-Flammable
Flash Point
Oil Only - Absorbs Oil and Repels Water
Composition
Rating Plates;Circuit Board and Component Tracking
Manufacturer Information
Manufacturers Part Number
02021
Brand
Automotive
GTIN
00078254020211
UPC
078254020211
Taxonomies, Classifications, and Categories
Type
Degreaser
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
73
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
RoHS Compliant, NSF K1 Registered, SNAP Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 02021.
Jump To:

Similar Items

Similar items are close alternatives to 02021, though they may not be 100% alike.

Effectively Removes Contaminants to Increase Operating Efficiency Of Energized E...
  • Our Part #: 02018
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2018
  • Manufacturer: CRC Industries, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($233.04) ·
02018 - CRC Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.42

Each

QTY:
Each
Add
HEAVY DUTY DEGREASER
  • MFR Part #: 02020
  • GTIN: 00078254020204
  • Manufacturer: CRC
HEAVY DUTY DEGREASER
  • MFR Part #: 02023
  • GTIN: 00078254020235
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat