02031 - 16OZ Lectrashield Long Term Corrosion Inhibitor

CRC

  • $20.92 (Each)
  • $20.92 (Each)

  • $251.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02031
Manufacturer
CRC
Manufacturer's Part Number
02031
Description
16OZ Lectrashield Long Term Corrosion Inhibitor
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121802 - Anti corrosion lubricant
UPC/GTIN
078254020310 / 00078254020310
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.92 (Each)
Standard Packaging
$251.04 (Per 12)
Resources
Images
 
 
02031 - Small Image
 
02031 - Large Image
 
02031 - Large Image
Attachments
 
 
02031 - Specification Sheet
 
02031 - Specification Sheet
Other Links
 
 
02031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Amber
Backing Material
Poly tank sprayer designed for professional use. Holds one gallon.
Dimensions and Weight
Size
16
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Long Description
00078254020310|0078254|078254020310|07825402031|02031|LECTRA SHIELD|CRC 02031|CRC CHEMICALS 02031|CRC Industries 02031
Special Features
Firm, Waxy Film Maintains Integrity
Product Type
Lectra Shield
extra long description
CRC 02031 LECTRA SHIELD
Description
16OZ LECTRASHIELD LONG TERM CORROSION INHIBITOR
Additional Information
specific gravity
0.787
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Fixture Type
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
odor
Petroleum
Base
Petroleum Sulfonate
Composition
Poly tank sprayer designed for professional use. Holds one gallon.
Flash Point
Poly tank sprayer designed for professional use. Holds one gallon.
Manufacturer Information
Manufacturers Part Number
02031
Brand
Automotive
GTIN
00078254020310
UPC
078254020310
Taxonomies, Classifications, and Categories
Type
Corrosion Inhibitor and Lubricant
Category Description
AEROSOLS
Availability
Manufacturer Status
Inactive
Packaging
Package Type
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
standard
RoHS Compliant, Meets Requirements of Mil-16173 Grade 4 (Corrosion Test Only)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat