02083 - 16OZ Dielectric Grease Noncuring Silicone Compound

CRC

  • $30.22 (Each)
  • $30.22 (Each)

  • $362.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02083
Manufacturer
CRC
Manufacturer's Part Number
02083
Description
16OZ Dielectric Grease Noncuring Silicone Compound
00078254020839|0078254|078254020839|07825402083|02083|Dielectric Grease 10 WT Oz Aerosol|CRC 02083|CRC Chemicals 02083|CRC Industries 02083
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121901 - Silicone grease
UPC/GTIN
078254020839 / 00078254020839
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.22 (Each)
Standard Packaging
$362.64 (Per 12)
Resources
Images
 
 
02083 - Small Image
 
02083 - Large Image
 
02083 - Large Image
Attachments
 
 
02083 - Specification Sheet
 
02083 - Specification Sheet
Other Links
 
 
02083 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Opaque
Backing Material
Poly tank sprayer designed for professional use. Holds one gallon.
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Size
16
Descriptions
extra long description
CRC 02083 Dielectric Grease 10 Wt O
Product Type
Dielectric Grease 10 WT Oz Aerosol
Description
16OZ DIELECTRIC GREASE NONCURING SILICONE COMPOUND
Long Description
00078254020839|0078254|078254020839|07825402083|02083|Dielectric Grease 10 Wt Oz Aerosol|CRC 02083|CRC CHEMICALS 02083|CRC Industries 02083
Special Features
Safe on Most Plastics
Additional Information
Temperature Range
-70 to 400
Fixture Type
900 Volt
Base
Silicone
odor
Solvent
Flash Point
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
specific gravity
0.646
Composition
Poly tank sprayer designed for professional use. Holds one gallon.
Manufacturer Information
Brand
Automotive
Manufacturers Part Number
02083
GTIN
00078254020839
UPC
078254020839
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Silicone Grease
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Package Type
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant, NSF H1 Registered, Mil-C-21567A (DM-2),Mil-S-8660 (DM-3)
Application
Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat